2", FM 7, PVC Coated Type C Conduit Body

Item #: 0819265

Cat #: PV2000C67

UPC: 847656075545

$ 516.94 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656075545, PV2000C67, CLBPV2000C67

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 2 in