Three Light Pendant

Item #: 0819168

Cat #: V2383-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Three Light Antique Bronze Pendant Fixture, Sandstone Glass, 100W Max - Bulbs Not Included

Overview

Three Light Antique Bronze Pendant Fixture, Sandstone Glass, 100W Max - Bulbs Not Included
Also known as: V2383-79, VINV238379

Specifications

Color: Antique Bronze
Wattage: 100
Type: Pendant
Diameter: 14 in
Color: Antique Bronze
Type: Pendant
Wattage: 100
Diameter: 14 in