One Light Fixture

Item #: 0819166

Cat #: V1531-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
1 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 8"x10 3/4"x8 3/4" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.

Overview

1 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 8"x10 3/4"x8 3/4" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.
Also known as: V1531-79, VINV153179

Specifications

Color: Antique Bronze
Wattage: 100
Length: 8 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 8 in
Wattage: 100
Type: Bath/Wall Fixture