Two Light Fixtur

Item #: 0819165

Cat #: V1532-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24 1/2"x10 3/4"x8 3/4" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.

Overview

2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24 1/2"x10 3/4"x8 3/4" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.
Also known as: V1532-79, VINV153279

Specifications

Color: Antique Bronze
Wattage: 100
Length: 24.500 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 24.500 in
Wattage: 100
Type: Bath/Wall Fixture