Three Light Fixture

Item #: 0819158

Cat #: V3363-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Three Light Antique Bronze Sandstone Glass Foyer Fixture, 100W Max - Bulbs Not Included

Overview

Three Light Antique Bronze Sandstone Glass Foyer Fixture, 100W Max - Bulbs Not Included
Also known as: V3363-79, VINV336379

Specifications

Color: Antique Bronze
Wattage: 100
Type: Pendant
Diameter: 20 in
Color: Antique Bronze
Type: Pendant
Wattage: 100
Diameter: 20 in