12/2 MC AL SOLID BRN/GRY/GRN

Item #: 0819140

Cat #: 122MCALBRNGRYGRNX1

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12/2 MC AL SOLID BRN/GRY/GRN

Overview

12/2 MC AL SOLID BRN/GRY/GRN
Also known as: 122MCALBRNGRYGRNX1

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600