Three Light Pendant

Item #: 0819117

Cat #: V1081-33

UPC: 748066310816

Call for price
Company wide:
0 in stock
Documents & Guides
One Light Pendant in Brushed Nickel Finish with Alabaster Glass. Bulb not included.

Overview

One Light Pendant in Brushed Nickel Finish with Alabaster Glass. Bulb not included.
Also known as: 748066310816, V1081-33, VINV108133

Specifications

Wattage: 100
Type: Pendant
Color: Brushed Nickel
Diameter: 8 in
Wattage: 100
Color: Brushed Nickel
Type: Pendant
Diameter: 8 in