Two Light Fixture

Item #: 0819116

Cat #: V1582-33

UPC: 748066315828

Call for price
Company wide:
0 in stock
Documents & Guides
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24 1/2"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24 1/2"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066315828, V1582-33, VINV158233

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 24.500 in
Type: Bath/Wall Fixture
Wattage: 100
Length: 24.500 in
Color: Brushed Nickel
Type: Bath/Wall Fixture