Three Light Fixture

Item #: 0819115

Cat #: V1583-33

UPC: 748066315835

Call for price
Company wide:
0 in stock
Documents & Guides
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 36 1/4"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 36 1/4"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066315835, V1583-33, VINV158333

Specifications

Color: Antique Bronze
Wattage: 100
Length: 3 ft
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 3 ft
Wattage: 100
Type: Bath/Wall Fixture