52" Ceiling Fan 5 Blade, Bronze

Item #: 0819111

Cat #: V6152-79

UPC: 748066961520

Company wide:
0 in stock
Documents & Guides
5 Blade Antique Bronze Ceiling Fan, 52" Diameter Rosewood/Walnut Blades.

Overview

5 Blade Antique Bronze Ceiling Fan, 52" Diameter Rosewood/Walnut Blades.
Also known as: 748066961520, V6152-79, VINV615279

Specifications

Width: 52 in
Color: Bronze
Width: 52 in
Color: Bronze