Fan Downrod, 18", Brushed Nickel

Item #: 0819098

Cat #: V0918-33

UPC: 748066309186

Company wide:
0 in stock
Documents & Guides
18" Fan Down Downrod - Silver.

Overview

18" Fan Down Downrod - Silver.
Also known as: 748066309186, V0918-33, VINV091833

Specifications

Color: Silver
Width: 18 in
Color: Silver
Width: 18 in