5IN TRIM OPAL 1/2-SPHERE,RFL

Item #: 0819094

Cat #: 211PW

UPC: 661209021953

Company wide:
0 in stock
Documents & Guides
5" Dome Shower Trim

Overview

5" Dome Shower Trim
Also known as: 661209021953, 211PW, JUN211PW

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White