Three Light Fixture

Item #: 0819090

Cat #: V5073-33

UPC:

Company wide:
0 in stock
Documents & Guides
Three Light Brushed Nickel Foyer Fixture, 100W Max - Bulbs Not Included

Overview

Three Light Brushed Nickel Foyer Fixture, 100W Max - Bulbs Not Included
Also known as: V5073-33, VINV507333

Specifications

Type: Pendant
Color: Brushed Nickel
Wattage: 60
Diameter: 15 in
Type: Pendant
Wattage: 60
Color: Brushed Nickel
Diameter: 15 in