Single Light Pendant

Item #: 0819088

Cat #: V2580-33

UPC: 748066325803

Call for price
Company wide:
0 in stock
Documents & Guides
Single Light Brushed Nickel Alabaster Glass Pendant Fixture, 100W Max - Bulb not included

Overview

Single Light Brushed Nickel Alabaster Glass Pendant Fixture, 100W Max - Bulb not included
Also known as: 748066325803, V2580-33, VINV258033

Specifications

Diameter: 15 1/4 in
Color: Antique Bronze
Wattage: 100
Type: Pendant
Diameter: 15 1/4 in
Wattage: 100
Color: Antique Bronze
Type: Pendant