Four Light fixture

Item #: 0819087

Cat #: V1344-33

UPC: 748066013441

Call for price
Company wide:
0 in stock
Documents & Guides
4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 30"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 30"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066013441, V1344-33, VINV134433, high efficency

Specifications

Wattage: 100
Length: 30 in
Color: Brushed Nickel
Type: Bath/Wall Fixture
Wattage: 100
Color: Brushed Nickel
Length: 30 in
Type: Bath/Wall Fixture