PLATT logo

Three Light Fixture

Item #: 0819086
Cat #: V1343-33
UPC:
Call for price
Company wide:
28 in stock
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: V1343-33, VINV134333

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 2 ft
Type: Bath/Wall Fixture
Wattage: 100
Length: 2 ft
Color: Brushed Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)