Two Light Fixture

Item #: 0819084

Cat #: V1342-33

UPC: 748066013427

Call for price
Company wide:
0 in stock
Documents & Guides
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066013427, V1342-33, VINV134233

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 14 in
Type: Bath/Wall Fixture
Wattage: 100
Length: 14 in
Color: Brushed Nickel
Type: Bath/Wall Fixture