C-h Dh322nrka1240 60a/3p Hd Fusible

Item #: 0819080

Cat #: DH322NRKA1240

UPC: 782116418367

$ 10647.77 EA
Company wide:
0 in stock
Documents & Guides
60a/3p Hd Fusible W/neut Auxiliary Power Safety Switch 240v

Overview

60a/3p Hd Fusible W/neut Auxiliary Power Safety Switch 240v
Also known as: 782116418367, DH322NRKA1240, CUTDH322NRKA1240

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 3R