Metal Halide Lamp, PAR38, 150W, FL30

Item #: 0819009

Cat #: MCP150/PAR38/U/830/FL/ECO-PB

UPC: 046135648427

Company wide:
0 in stock
Metal Halide Lamp, 150 Watt, 95 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 9100, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C102/O, Beam Angle: Flood 25 Degree, Standard Case Qty: 6

Overview

Metal Halide Lamp, 150 Watt, 95 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 9100, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C102/O, Beam Angle: Flood 25 Degree, Standard Case Qty: 6
Also known as: 046135648427, MCP150/PAR38/U/830/FL/ECO-PB, SYLMCP150PAR38U830

Specifications

ANSI Code: C102/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 9100
Color Rendering Index (CRI): 88
Wattage: 150
Shape: PAR38 (Sealed Beam)
Light Technology: HID
ANSI Code: C102/O
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Lumens: 9100
Wattage: 150
Light Technology: HID