SpliceLine® In-Line Wire Conn, 42 Orange, 300/Jar

Item #: 0818987

Cat #: 30-1042J

UPC: 783250709083

$ 0.16 EA
Company wide:
1,200 in stock
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 20 AWG - 12 AWG (Sold In Multiples of 300)

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 20 AWG - 12 AWG (Sold In Multiples of 300)
Also known as: 783250709083, 30-1042J, IDE301042J, floating terminal block

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 20 - 18
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 20 - 18
Volts AC: 600
Wire/Cable Openings: 2