SpliceLine® In-Line Wire Conn, 42 Orange, 100/Box

Item #: 0818986

Cat #: 30-1042

UPC: 783250709090

$ 0.16 EA
Company wide:
4,200 in stock
Documents & Guides
Push-In In-Line Wire Connector, 2 Ports, 600V, Conductor Range: 16 to 12 AWG, Color: Orange. Package of 100.

Overview

Push-In In-Line Wire Connector, 2 Ports, 600V, Conductor Range: 16 to 12 AWG, Color: Orange. Package of 100.
Also known as: 783250709090, 30-1042, IDE301042, Butt splice, Jolly rancher

Specifications

Material: Polycarbonate
Color: Orange
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Material: Polycarbonate
Volts AC: 600
Allowable Gauge Range: 14 - 12
Color: Orange
Standards: California Proposition 65