1
more

M18™ HACKZALL® Reciprocating Saw (Bare Tool)
Item #: 0818981
Cat #: 2625-20
UPC: 045242200436
$ 149.00 EA
Company wide:
8
in stock
Documents & Guides
M18™ HACKZALL® Recip Saw, Built-In LED Light Illuminates The Work Surface While Cutting ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18™ HACKZALL® Recip Saw, Built-In LED Light Illuminates The Work Surface While Cutting ***Bare Tool Only, Battery & Charger Sold Separately***
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
Also known as: 045242200436, 2625-20, MIL262520, Cordless handsaw
Features & Benefits
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- QUIK-LOK™ blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & HACKZALL® blades
- Compatible with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
- Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |