Category 6 Cable, CMR, 23 AWG, 4 Pair, White

Item #: 0818949

Cat #: 66-240-4A

UPC:

$ 0.34 FT
Company wide:
4,000 in stock
Documents & Guides
Category 6 Cable, CMR, 23 AWG, 4 Pair, White

Overview

Category 6 Cable, CMR, 23 AWG, 4 Pair, White

Cat6 CMR is a type of Ethernet cable that's rated for use in walls, between floors, and non-plenum spaces. It's flame retardant and can help prevent the spread of fire.

Also known as: 66-240-4A, 423CMRCAT6+WHPPESX

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded