Compact Fluorescent Lamp with 2-Pin Base

Item #: 0818943

Cat #: L766SW

UPC: 090529619050

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 65W, Bulb: Flat Bulb, Base: 2-Pin (G23), Lumens: 4800, CRI: 82, Color Temperature: 2700K.

Overview

Compact Fluorescent Lamp, 65W, Bulb: Flat Bulb, Base: 2-Pin (G23), Lumens: 4800, CRI: 82, Color Temperature: 2700K.
Also known as: 090529619050, L766SW, SWCL766SW

Specifications

Lumens: 4800
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 65
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Lumens: 4800
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G23)
Color Rendering Index (CRI): 82
Wattage: 65
Light Technology: Fluorescent