100a/1p Hd 600vdc Fusible Safety Switch NEMA4x

Item #: 0818742

Cat #: DH163NWK

UPC: 786685375953

$ 4166.18 EA
Company wide:
0 in stock
Documents & Guides
100a/1p Hd 600vdc Fusible Safety Switch NEMA4x

Overview

100a/1p Hd 600vdc Fusible Safety Switch NEMA4x
Also known as: 786685375953, DH163NWK, CUTDH163NWK

Specifications

Amps: 100
Volts DC: 600
Mounting: Surface
Poles: 1
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
Class: R
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Volts AC: 600