60a/1p Hd 600vdc Fusible Safety Switch NEMA4x

Item #: 0818741

Cat #: DH162NWK

UPC: 786685375946

$ 2007.25 EA
Company wide:
0 in stock
Documents & Guides
60a/1p Hd 600vdc Fusible Safety Switch NEMA4x

Overview

60a/1p Hd 600vdc Fusible Safety Switch NEMA4x
Also known as: 786685375946, DH162NWK, CUTDH162NWK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Class: R
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Class: R
Amps: 60