30A, 1P, 600VDC, HD Fusible Safety Switch, NEMA 4X

Item #: 0818740

Cat #: DH161NWK

UPC: 786685375939

$ 1848.61 EA
Company wide:
0 in stock
30 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 4X. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 19.08", W: 8.76", D: 5.50".

Overview

30 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 4X. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 19.08", W: 8.76", D: 5.50".
Also known as: 786685375939, DH161NWK, CUTDH161NWK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 30