200a/1p Hd 600vdc Fusible Safety Switch NEMA12

Item #: 0818738

Cat #: DH164NDK

UPC: 786685375922

$ 1964.52 EA
Company wide:
0 in stock
Documents & Guides
200a/1p Hd 600vdc Fusible Safety Switch NEMA12

Overview

200a/1p Hd 600vdc Fusible Safety Switch NEMA12
Also known as: 786685375922, DH164NDK, CUTDH164NDK

Specifications

Amps: 200
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1