60a/1p Hd 600vdc Fusible Safety Switch NEMA12

Item #: 0818736

Cat #: DH162NDK

UPC: 786685375908

$ 960.36 EA
Company wide:
0 in stock
Documents & Guides
60a/1p Hd 600vdc Fusible Safety Switch NEMA12

Overview

60a/1p Hd 600vdc Fusible Safety Switch NEMA12
Also known as: 786685375908, DH162NDK, CUTDH162NDK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 12
Mounting: Surface
Amps: 60