30a/1p Hd 600vdc Fusible Safety Switch NEMA12

Item #: 0818735

Cat #: DH161NDK

UPC: 786685375892

$ 824.70 EA
Company wide:
0 in stock
Documents & Guides
30a/1p Hd 600vdc Fusible Safety Switch NEMA12

Overview

30a/1p Hd 600vdc Fusible Safety Switch NEMA12
Also known as: 786685375892, DH161NDK, CUTDH161NDK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Class: R
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 30
Volts AC: 600