C-h Dh164uwkn Safety Switch

Item #: 0818734

Cat #: DH164UWKN

UPC: 786685375809

$ 4831.17 EA
Company wide:
0 in stock
Documents & Guides
200a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x

Overview

200a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x
Also known as: 786685375809, DH164UWKN, CUTDH164UWKN

Specifications

Amps: 200
Volts DC: 600
Mounting: Surface
Poles: 1
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
Class: R
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Volts AC: 600