C-h Dh164udkn Safety Switch

Item #: 0818732

Cat #: DH164UDKN

UPC: 786685375762

$ 1365.24 EA
Company wide:
0 in stock
Documents & Guides
200a/1p Hd 600vdc Non-fusible Safety Switch NEMA12

Overview

200a/1p Hd 600vdc Non-fusible Safety Switch NEMA12
Also known as: 786685375762, DH164UDKN, CUTDH164UDKN

Specifications

Amps: 200
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1