C-h Dh163uwkn Safety Switch

Item #: 0818730

Cat #: DH163UWKN

UPC: 786685375793

$ 3567.96 EA
Company wide:
0 in stock
Documents & Guides
100a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x

Overview

100a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x
Also known as: 786685375793, DH163UWKN, CUTDH163UWKN

Specifications

Amps: 100
Volts DC: 600
Mounting: Surface
Poles: 1
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
Class: R
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Volts AC: 600