100A/1P HD 600VDC NF SAFETY SW NEMA12

Item #: 0818729

Cat #: DH163UDKN

UPC: 786685375755

$ 1168.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton DC disconnect, Single-throw, 100A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire, 20 at 250 Vdc

Overview

Eaton DC disconnect, Single-throw, 100A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire, 20 at 250 Vdc

ES-CDPA-Eaton DC Disconnects (PV Applications)

Also known as: 786685375755, DH163UDKN, CUTDH163UDKN

Specifications

Amps: 100
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 12
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1