This product has been discontinued.

Load Center Cover, Type CH, NEMA 1, Box Size E, Flush/Surface
Item #: 0818724
Cat #: CH8NLEF
UPC: 786685347516
$ 17.39 EA
Clearance
Price good while supplies last
Company wide:
14
in stock
Discontinued
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size E. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Overview
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size E. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Also known as: 786685347516, CH8NLEF, CUTCH8NLEF
Specifications
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CH |
| Type: | Main Lug |