KDC 3P 150A L&L TERM - 50 deg C

Item #: 0818667

Cat #: KDC3150V

UPC: 786679138823

$ 18146.71 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KDC, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 150A, 600 Vac, 250 Vdc, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Line and load, 50¦C, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KDC, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 150A, 600 Vac, 250 Vdc, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Line and load, 50¦C, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679138823, KDC3150V, CUTKDC3150V

Specifications

Amps: 150
Amps: 150