Kdc 3p 175a L&l Term - 50 Deg C

Item #: 0818662

Cat #: KDC3175V

UPC: 786679138830

$ 18146.71 EA
Company wide:
0 in stock

Overview

Kdc 3p 175a L&l Term - 50 Deg C
Also known as: 786679138830, KDC3175V, CUTKDC3175V

Specifications

Length: 6 in
Height: 24 in
Width: 15 in
Length: 6 in
Width: 15 in
Height: 24 in