Low Voltage Insulator, Imperial , 1.25", 1 5/8" Hex Width, 1.88", 1/4 UNC

Item #: 0818653

Cat #: ISO1-14-14

UPC: 782856579380

$ 2.55 EA
Company wide:
69 in stock
Documents & Guides
Low voltage electrical insulator. ISO1-14-14, Imperial Thread, 1.25" x 1.88" (31.75 mm x 47.7 mm), 1 5/8" Hex Width, 1/4 UNC Thread.

Overview

Low voltage electrical insulator. ISO1-14-14, Imperial Thread, 1.25" x 1.88" (31.75 mm x 47.7 mm), 1 5/8" Hex Width, 1/4 UNC Thread.

Great stability of electrical and mechanical parameters High resistance to leakage current UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC Halogen free

Also known as: 782856579380, ISO1-14-14, EFX559620, cherry, Standoff insulator

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 1.880 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 1.880 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized