3 CNDT EXP JNT INTERNAL GRND MAX CNDT M *** Discontinued ***

Item #: 0818625
Cat #: XJG84
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3 IN EG STEEL CONDUIT EXPANSION JOINT *** Discontinued ***

Overview

3 IN EG STEEL CONDUIT EXPANSION JOINT *** Discontinued ***
Also known as: XJG84, CROXJG84

Specifications

Diameter: 3 in
Material: Steel
Length: 10 in
Diameter: 3 in
Length: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)