250W Low Bay with Reflector, Open Rated

Item #: 0818556

Cat #: FP25-OR

UPC: 080083535859

Company wide:
0 in stock
Documents & Guides
250W Pulse Start Metal Halide Low Bay, Includes: 22" Reflector. 120/240/277V rated. Open Rated

Overview

250W Pulse Start Metal Halide Low Bay, Includes: 22" Reflector. 120/240/277V rated. Open Rated
Also known as: 080083535859, FP25-OR, LMKFP25OR

Specifications

Diameter: 22 in
Type: Low Bay
Wattage: 250
Diameter: 22 in
Wattage: 250
Type: Low Bay