Stainless Encl. 36.00x60.00x12

Item #: 0818513

Cat #: A366012WFSSLP

UPC: 783510840303

$ 11771.92 EA
Company wide:
0 in stock
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 36.00x60.00x12.00, Material/finish: Ss Type 304

Overview

Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 36.00x60.00x12.00, Material/finish: Ss Type 304

For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.

Also known as: 783510840303, A366012WFSSLP, HOFA366012WFSSLP, davey box

Specifications

Width: 60 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 60 in
Depth: 12 in
Material: Stainless Steel 304
IP/NEMA Rating: IP55, NEMA 12
Height: 36 in
Finish: Brushed #4