
Non-Reversing Vacuum Starter, 270A, Size 5, 440/480VAC Coil
Item #: 0818501
Cat #: V200M5CU
UPC: 786678000633
$ 24028.73 EA
Company wide:
0
in stock
Documents & Guides
NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 200 At 460/575 Volt AC, 440/480 Volt AC Coil, Separate Control
Overview
NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 200 At 460/575 Volt AC, 440/480 Volt AC Coil, Separate Control
Also known as: 786678000633, V200M5CU, CUTV200M5CU
Specifications
| Phase: | 3 |
| Amps: | 270 |
| Poles: | 3 |
| Type: | NEMA, Starter, Vacuum |
| Mounting: | Surface |
| Size: | 5 |
| Volts AC Control: | 440/480 |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC Control: | 440/480 |
| Amps: | 270 |
| Type: | NEMA, Starter, Vacuum |
| Size: | 5 |