Cable Tie And Edge Clip, 8"

Item #: 0818473

Cat #: 156-00590

UPC: 089306319627

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC19, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC19, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306319627, 156-00590, TYN15600590

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon