SUPER LAG RENEWABLE LINK

Item #: 0818444

Cat #: LKS-15

UPC: 051712140157

$ 22.67 EA
Company wide:
0 in stock
Documents & Guides
15A 600V Class H Replacable Link For RES-15

Overview

15A 600V Class H Replacable Link For RES-15
Also known as: 051712140157, LKS-15, BUSLKS15

Specifications

Type: Super-Lag Renewable
Amps: 15
Volts AC: 600
Type: Super-Lag Renewable
Volts AC: 600
Amps: 15