Green Automatic Transfer Switch, 200A, Service Entrance/Universal

Item #: 0818375

Cat #: EGSU200NSEACA

UPC: 786685423074

Company wide:
0 in stock
Documents & Guides
200 Amp, Green Automatic Transfer Switch, Mechanically Held, 120/240V, Service Entrance/Universal, NEMA 3r, 2-pole, CHSPT2ULTRA Surge Protection.

Overview

200 Amp, Green Automatic Transfer Switch, Mechanically Held, 120/240V, Service Entrance/Universal, NEMA 3r, 2-pole, CHSPT2ULTRA Surge Protection.
Also known as: 786685423074, EGSU200NSEACA, CUTEGSU200NSEACA

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R