660W Keyless Porcelain Socket 1/8 IP Cap

Item #: 0818341

Cat #: 80-1614

UPC: 045923816147

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket 1/8 IP Cap With Side Notches; 2 Wireways; Spring Contact For 4KV; 18" Leads; Glazed; 660W; 600V

Overview

Keyless Porcelain Socket 1/8 IP Cap With Side Notches; 2 Wireways; Spring Contact For 4KV; 18" Leads; Glazed; 660W; 600V
Also known as: 045923816147, 80-1614, SAT801614

Specifications

Wattage: 660
Material: Porcelain
Volts AC: 600
Wattage: 660
Volts AC: 600
Material: Porcelain