C-h Dh321nwk316 30a/3p Hd Fusible S

Item #: 0818320

Cat #: DH321NWK316

UPC: 782116489893

$ 7024.05 EA
Company wide:
0 in stock
Documents & Guides
30a/3p Hd Fusible Safety Switch W/neut 240v N4x Stainless

Overview

30a/3p Hd Fusible Safety Switch W/neut 240v N4x Stainless
Also known as: 782116489893, DH321NWK316, CUTDH321NWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X