50W MR16 Halogen Lamp

Item #: 0818303

Cat #: S2638

UPC: 046135541735

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

50 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 046135541735, S2638, SATS2638

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Lumens: 1100
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 1100
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen