7.5W CA5 Incandescent Lamp

Item #: 0818300

Cat #: S3241

UPC: 045923032417

Company wide:
0 in stock
Documents & Guides
7.5 Watt CA5 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 120 Volt

Overview

7.5 Watt CA5 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032417, S3241, SATS3241

Specifications

Shape: CA5 (Candle Angular)
Lumens: 40
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA5 (Candle Angular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 40
Color Rendering Index (CRI): 100
Wattage: 7.500
Light Technology: Incandescent