6 AWG, 19-Strand, White, MTW, 500'

Item #: 0818277

Cat #: 6MTWSTRWHIX500

UPC: 029892260620

$ 2.83 FT
Company wide:
0 in stock
Documents & Guides
6 AWG, 19-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

6 AWG, 19-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892260620, 6MTWSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded